Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel
Mfr # 05056404001
Zoro # G2155562
original price:
$3.45
4% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05056404001
- Zoro # G2155562
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Point Size | #3 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Finish | Diamond Coated |
For Use With | 1/4 in Adaptors |
SAE or Metric | SAE |
Impact Rated | No |
Material | S2 Steel |
Description
If you are looking for a bit that will last, the Wera 05056404001 Torsion Bit is what you need. Made of S2 steel, it is durable and long-lasting. The hex shank allows you to use this bit with power tools or cordless screwdrivers. Its hex shank size of 1/4" fits most power tool chucks. With a diamond coated finish, the screwdriver bit has an overall length of 1 in., making it easy to reach screws at any angle. It has a #3 point size and #3 fastening tool tip size, giving you added control when driving screws into different materials. The Wera Insert Bit is the durable screwdriver bit that will get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP WRENCH SET COMBO RATCH MET12 PT 16 PC (GWR9416)
- DIABLO 14", 42-Teeth Circular Saw Blade (LU71M014)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- JONARD TOOLS Contact Burnisher File, Gen Purp, Red, PK12 (OB-3/12)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05056400001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003463001)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", S2 Steel (05066102001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05134942001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", SS (05071010001)
- WERA Power Bit, SAE, 1/4", Hex, 1/8", 3-1/2", SS (05071106001)
- APEX TOOL GROUP Torx Insert Bix Tamper, T20 2 In (440-TX-20-2)
- Wera Screwdrivers and Nutdrivers