Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, #2, 2", S2 Steel
Mfr # 05059532001
Zoro # G2313866
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05059532001
- Zoro # G2313866
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | #2 |
Shank Size | 1/4" |
Overall Length | 2" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
For Use With | 1/4 in Adaptors |
Impact Rated | No |
Finish | Diamond Coated |
Item | Power Bit |
Material | S2 Steel |
Description
When you need to tighten or loosen screws, the Wera 05059532001 Torsion Bit is just what you need. The hex shank fits most power tools and the diamond coating on the S2 steel bit provides a strong grip. Ideal for driving screws in hard-to-reach places, this torsion bit is 2" long with a #2 Phillips tip. Made of S2 steel, it has a diamond coated finish that resists corrosion and wear. This hex shank bit fits most power tools with 1/4" hex shafts. The Wera Torsion Bit will make your job easier thanks to its comfortable handle and durable design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .156 HSS Chucking Reamer Straight Flute Straight Shank (5474821)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- KO-KEN Socket 10mm Nut Grip 55mm 3/8 Sq. Drive (3350M-10)
- POWERBUILT 3/8" Drive 7/32" Hex Bit Socket (640350)
- WERA Torsion Bit, Metric, 1/4", Hex, 4mm, 1", SS (05071074001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059534001)
- WERA Insulated Screwdriver Bit, Metric, 9mm, Hex (05003460001)
- WERA Torsion Bit, Metric, 1/4", Hex, 5.5mm, 1", SS (05071077001)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", SS (05071035001)
- WERA Power Bit, SAE, 4mm, Hios, #0, 2-3/8", PK10 (05135285001)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (40L594)
- Wera Screwdriver Bits