Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, #1, 2", S2 Steel
Mfr # 05059900001
Zoro # G2319064
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05059900001
- Zoro # G2319064
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | #1 |
Overall Length | 2" |
Shank Size | 1/4" |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Pozidriv(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Power Bit |
Finish | Diamond Coated |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Indexing Plunger Mini w/ Hidden Lock Lock-Out Zinc 5.0x18.0N Pressure M10x1 Thread 7x7mm Pin (100XRM8)
- VERMONT GAGE Pin Gage, Minus, 0.0110 In, Black (911201100)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63209)
- LINK HANDLES Ditch Bank Blade Handle, 40", 4-Hole (65220)
- WERA Torsion Bit, Metric, 1/4", Hex, 2mm, 1", SS (05071071001)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (05066108001)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071083001)
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- WERA Power Bit, Metric, 1/4", Hex, 4mm, 3-1/2", SS (05071102001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", SS (05071010001)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T27, 1 in. (68727)
- Wera Screwdriver Bits