Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, #1, 1", SS
Mfr # 05071010001
Zoro # G1610034
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05071010001
- Zoro # G1610034
- UPC # 04013288110985
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #1 |
Shank Size | 1/4" |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
For Use With | 1/4 in Adaptors |
Finish | Unfinished |
Material | Stainless Steel |
Description
This WERA 05071010001 Torsion Bit is a handy tool to have around. The high-quality steel material makes it durable and long lasting. The bit has a 1 in. overall length and a hex shank size of 1/4". It has a #1 point size, making it suitable for fastening applications such as electrical boxes, cabinets, racks, etc. Ideal for use with the Torsion Wrench from Wera, this insert bit features stainless steel fastening tool material that will not corrode or rust. This insert bit is an efficient tool you can rely on when working with small screws and bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 2 Inch Long - 4.5mm Dia, PK 25 (BP202-25PK)
- OSG Spiral Flute Tap, Plug, 2 (1407008)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= M03, D1= 18 mm, Electropolished (K0250.003)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-SS7104)
- WERA Torsion Bit, Metric, 1/4", Hex, 4mm, 1", SS (05071074001)
- WERA Torsion Bit, Metric, 1/4", Hex, 2mm, 1", SS (05071071001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", SS (05071012001)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071083001)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- WERA Torsion Bit, Metric, 1/4", Hex, 3mm, 1", SS (05071073001)
- WERA Power Bit, SAE, 1/4", Hex, 1/8", 3-1/2", SS (05071106001)
- Wera Screwdrivers and Nutdrivers