Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel
Mfr # 05056700001
Zoro # G0570254
original price:
$4.05
11% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Pozidriv(R)
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05056700001
- Zoro # G0570254
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | #1 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Pozidriv(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
For Use With | 1/4 in Adaptors |
Finish | Diamond Coated |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KRAFT TOOL Walking Power, 9x12", 3/4" dia. (CC380)
- IRWIN Nutsetter, 5/16", Steel (IWAF242516)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 1-1/8 Cut L (08579TN)
- WERA Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS (05071090001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05134940001)
- WERA ACR Bit, PH2x50mm, 1/4"Hex, PK10 (05346286001)
- WERA Power Bit, SAE, 4mm, Halfmoon, #1, PK10 (05135277001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", S2 Steel (05066100001)
- WERA Torsion Bit, SAE, 1/4", Hex, 9/64", 1", SS (05071063001)
- SATA Mini Bit Driver Set, 11 Pc. (ST09144)
- Wera Screwdriver Bits