Shop All Screwdriver Bits
Wera
Torsion Bit, Metric, 1/4", Hex, 8mm, 1"
Mfr # 05066642001
Zoro # G0497481
original price:
$7.32
15% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size 8 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05066642001
- Zoro # G0497481
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | 8mm |
Tip Size | 8.0mm |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
SAE or Metric | Metric |
Finish | Diamond Coated |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size 8 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, Metric, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/8 x 15/16 " L.250 mm (40434446)
- COILHOSE PNEUMATICS IN-LINE BLOW GUN SFTY TIP (AMA640S-DL)
- DASCO CHISEL BRICK SET 7X4"" (437-0)
- WRIGHT TOOL 3/4 in Drive Impact Socket 13/16 in Size, Standard Socket, black oxide (67H26)
- WERA Torsion Bit, Metric, 1/4", Hex, 3mm, 1", SS (05071073001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", SS (05071010001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003412001)
- WERA Torsion Bit, SAE, 1/4", Hex, T8, 1", SS (05071030001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071021001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", PK2 (05073335001)
- EAZYPOWER Slotted Power Bit, 8-10, 2" (73351/B)
- Wera Screwdriver Bits