Shop All Screwdriver Bits
Wera
Torsion Bit, Metric, 1/4", Hex, 6mm, 1-1/4"
Mfr # 05066646001
Zoro # G0341214
original price:
$10.83
15% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size 6 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05066646001
- Zoro # G0341214
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Overall Length | 1-1/4" |
Point Size | 6mm |
Shank Size | 1/4" |
Tip Size | 6.0mm |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | 1/4 in Adaptors |
Item | Insert Bit |
Finish | Diamond Coated |
Impact Rated | No |
SAE or Metric | Metric |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size 6 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, Metric, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/16 x 8.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2090x1)
- INSIZE Scriber (7150-SC3)
- PRECISION BRAND Tool Black, Gel Kit, Blue (45326)
- WILLIAMS Combination Wrench, 15/16 Inch Opening, Rounded, Offset (JHW11961)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059534001)
- WERA Power Bit, Metric, 1/4", Hex, 1mm, 3-1/2", SS (05071080001)
- WERA Power Bit, Metric, 1/4", Hex, 5mm, 3-1/2", SS (05071103001)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (05066108001)
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS (05071092001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- EAZYPOWER Security Tee Star, T35, 1" (13247)
- Wera Screwdriver Bits