Shop All Screwdriver Bits
Wera
Torsion Bit, Metric, 1/4", Hex, 6mm, 1"
Mfr # 05066640001
Zoro # G3050345
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size 6 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05066640001
- Zoro # G3050345
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | 6mm |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | 6.0mm |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Diamond Coated |
Impact Rated | No |
SAE or Metric | Metric |
For Use With | 1/4 in Adaptors |
Item | Insert Bit |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size 6 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, Metric, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 8" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-08)
- WESTWARD Michigan Axe.Single Bit, 36 IN (20C890)
- BON TOOL Bon 84-259 Boots, Knee Length, Size 11 (Pr) (84-259)
- WESTWARD Hand Tap Set, HSS, M4-0.7, D4 Limit, PK3 (5TWA1)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1" (05056176001)
- WERA Power Bit, Metric, 1/4", Hex, 4mm, 3-1/2", SS (05071102001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05134942001)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (05066108001)
- WERA Drywall Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (05135008001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 2", S2 Steel (05059532001)
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH21P100)
- Wera Screwdriver Bits