Shop All Screwdriver Bits
Wera
Torsion Bit, Metric, 1/4", Hex, 3mm, 1", SS
Mfr # 05071073001
Zoro # G3102382
original price:
$4.19
9% off
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 3 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05071073001
- Zoro # G3102382
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | 3mm |
Overall Length | 1" |
Tip Size | 3.0mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Item | Insert Bit |
Finish | Unfinished |
SAE or Metric | Metric |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 1 in, Metric, Finish Unfinished, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42527)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 5/16 in., Revrsbl (1210RCU)
- DRILL AMERICA 3/4" Straight Shank #3 Jacobs Taper Chuck Arbor (DEWA4203)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 1/2" (HS6NC-1/2-82)
- WERA Power Bit, SAE, 1/4", Hex, T10, 3-1/2", SS (05071089001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003416001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003463001)
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05071000001)
- WERA Power Bit, SAE, 1/4", Hex, 3/32", 3-1/2", SS (05071105051)
- WERA Drywall Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (05135008001)
- VEGA Slotted Bit Finder 14 (14-16) x 3-7/8 (BBF14)
- Wera Screwdriver Bits