Shop All Screwdriver Bits
Wera
Torsion Bit, Metric, 1/4", Hex, 2.5mm, 1", SS
Mfr # 05071072001
Zoro # G2989971
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 2.5 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05071072001
- Zoro # G2989971
- UPC # 04013288111210
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2.5 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | 2.5mm |
Tip Size | 2.5mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Finish | Unfinished |
SAE or Metric | Metric |
Impact Rated | No |
Item | Insert Bit |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
This Wera 05071072001 Torsion Bit is the ideal tool for installing and removing screws. The stainless steel construction ensures that it will last a long time. With an overall length of 1 in., this insert bit fits into your power drill and lets you install or remove screws easily. This hex shank screwdriver bit has a 2.5 mm fastening tool tip size, making it ideal for inserting and removing small screws. You can use this metric screwdriver bit with either your power drill or your manual screwdriver. If you want to be able to handle all kinds of tasks around the house, then the Wera 05071072001 Torsion Bit is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex Metric Bit Selector 1.5-8.0mm (79256)
- STARRETT Countersink Gage 020-170 (689-1Z)
- MILWAUKEE TOOL 5/8 in. SAE Ratcheting Combination Wrench (45-96-9220)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 17092 (17092)
- WERA Power Bit, SAE, 4mm, Hios, #0, 2-3/8", PK10 (05135285001)
- WERA Torsion Bit, Metric, 1/4", Hex, 4mm, 1", SS (05071074001)
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05071000001)
- WERA Power Bit, Metric, 1/4", Hex, 1mm, 3-1/2", SS (05071080001)
- WERA Power Bit, SAE, 1/4", Hex, 5/32", 3-1/2", SS (05071107001)
- WERA Power Bit, SAE, 4mm, Hios, #00, 1-9/16", PK10 (05135280001)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, T50 Torx(R) (854-TX-50-1PK)
- Wera Screwdriver Bits