Shop All Screwdriver Bits
Wera
Torsion Bit, Metric, 1/4", Hex, 1mm, 1"
Mfr # 05056174001
Zoro # G0429064
original price:
$4.99
24% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 5.5mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05056174001
- Zoro # G0429064
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5.5mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | 1mm |
Tip Size | 1.0mm |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Diamond Coated |
SAE or Metric | Metric |
For Use With | 1/4 in Adaptors |
Impact Rated | No |
Item | Insert Bit |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 5.5mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, Metric, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3038D)
- PROTO Ratcheting Box Wrench, Double Box End (J1191-A)
- IRWIN Strait Screw Extrctr 5Pc (53635)
- MITUTOYO Outside Spring Caliper, 8 In (950-223)
- WERA Torsion Bit, Metric, 1/4", Hex, 5.5mm, 1", SS (05071077001)
- WERA Power Bit, SAE, 1/4", Hex, T20, 3-1/2", SS (05071091001)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", SS (05071037001)
- WERA ACR Bit, PH2x50mm, 1/4"Hex, PK10 (05346286001)
- WERA Power Bit, SAE, 4mm, Hios, #0, 2-3/8", PK10 (05135285001)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071099001)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- Wera Screwdrivers and Nutdrivers