Shop All Screwdriver Bits
Wera
Torsion Bit, Metric, 1/4", Hex, 10mm, 1"
Mfr # 05066644001
Zoro # G3109827
original price:
$6.49
10% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size 10 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05066644001
- Zoro # G3109827
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | 10mm |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | 10.0mm |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
SAE or Metric | Metric |
For Use With | 1/4 in Adaptors |
Impact Rated | No |
Finish | Diamond Coated |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size 10 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, Metric, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate with One Threaded End & One Quick Disconnect End (11457)
- CYNAMED Mosquito Hemostat, STR, 5", Tit. (CYZR-0051)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6711)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- WERA Torsion Bit, SAE, 1/4", Hex, T8, 1", SS (05071030001)
- WERA Power Bit, SAE, 4mm, Hios, #00, 1-9/16", PK10 (05135280001)
- WERA Harpoon Bit, Phillips Screws, 2x70mm, PK10 (05160895001)
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS (05071098001)
- WERA Power Bit, SAE, 4mm, Hios, T8, 2-3/4", PK10 (05332609001)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T20 (38RW06)
- Wera Screwdrivers and Nutdrivers