Shop All Screwdriver Bits
Wera
Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1"
Mfr # 05071000001
Zoro # G2302797
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 0.8mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05071000001
- Zoro # G2302797
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 0.8mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | 0.8mm |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
SAE or Metric | Metric |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
Finish | Unfinished |
Item | Insert Bit |
Description
This Wera 05071000001 Torsion Bit is the ideal tool for inserting screws. It has a hex shank size of 1/4 in. and an overall bit length of 1 in. The stainless steel insert bit features a slotted tip, which allows you to easily position screws. This torsion bit is made with a hex shank, which fits perfectly into standard sockets. Its measurement type is metric and its point size is 0.8mm. Whether you are inserting or removing screws, this Wera Insert Bit will meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E887)
- CRESCENT NICHOLSON 10" Flat Bastard Cut Wood Rasp (19136N)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 3 Flutes (313588)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05007680001)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003416001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 2", S2 Steel (05059532001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071011001)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1" (05056176001)
- WERA Torsion Bit, Metric, 1/4", Hex, 3mm, 1", SS (05071073001)
- CRESCENT SCKT HEX BIT 3/8""DR 5MM (CHBS8N)
- Wera Screwdrivers and Nutdrivers