Shop All Dial Torque Wrenches
Wera
Torque Wrench Set, CW and CCW, SAE
Mfr # 05075832001
Zoro # G910090433
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Torque Measurement Type Newton-Meter
- Primary Scale Range 2 N-m to 12 N-m
- Primary Scale Increments 9 ft-lb
- Secondary Scale Range .1 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05075832001
- Zoro # G910090433
- Country of Origin Czechia
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 9 in |
Details
Item | Torque Wrench Set |
Torque Measurement Type | Newton-Meter |
Primary Scale Range | 2 N-m to 12 N-m |
Primary Scale Increments | 9 ft-lb |
Secondary Scale Range | .1 N-m |
Secondary Scale Increments | 2 ft-lb |
Calibration Certificate Included | Yes |
Ratcheting | Yes |
Rotation | Clockwise and Counterclockwise |
Handle Type | Ergonomic |
Standards | DIN ISO 1173-C |
Includes | 1/4 in Socket; Adaptor; Bits; Hook and Loop Fastener Strip |
Visual/Audible Indicators | Audible Tone |
Torque Setting | Pre-Set |
Measurement Type | SAE |
Torque Increments | 0.1 N-m |
Description
Torque Wrench Set, 2 N-m to 12 N-m, 0.1 N-m, Drive Size 1/4 in, 9 ft-lb, 2 ft-lb, 9 in, Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS PH3 Phillips Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-PH3-1000x60)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36024)
- KRAFT TOOL Vibrating Screed (CC499)
- CRAFTSMAN Sockets, 1/2" Drive 25mm Metric Deep Soc (CMMT13010)
- WERA Torque Wrench Set, CW and CCW, SAE (05075830001)
- BETA Click-Type Torque Wrench, 3/8" (006660005)
- PROTO Dial Torque Wrench, Drive Size 1/2 in. (J6125F)
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169F)
- POWERBUILT 3/8&1/2 Dual Drive Torque Wrench (10-150Ft) (944001)
- COMMSCOPE Replacement for Tessco Tw-4310 (TW-4310)
- TENG TOOLS 3/4" Drive Torque Wrench 100-600 ft/lb (3492UAG-E1)
- Wera Dial Torque Wrenches