Shop All Dial Torque Wrenches
Wera
Torque Wrench Set, CW and CCW, SAE
Mfr # 05075830001
Zoro # G510090475
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Torque Measurement Type Newton-Meter
- Primary Scale Range 2 N-m to 12 N-m
- Primary Scale Increments 9 ft-lb
- Secondary Scale Range .1 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05075830001
- Zoro # G510090475
- Country of Origin Czechia
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 9 in |
Details
Item | Torque Wrench Set |
Torque Measurement Type | Newton-Meter |
Primary Scale Range | 2 N-m to 12 N-m |
Primary Scale Increments | 9 ft-lb |
Secondary Scale Range | .1 N-m |
Secondary Scale Increments | 2 ft-lb |
Calibration Certificate Included | Yes |
Standards | DIN 3122 |
Ratcheting | Yes |
Rotation | Clockwise and Counterclockwise |
Includes | (8) Sockets with 1/4 in Drive and One Short Extension; 1/4 in Square Head; Torque Wrench |
Torque Increments | 0.1 N-m |
Measurement Type | SAE |
Visual/Audible Indicators | Audible Tone |
Torque Setting | Pre-Set |
Description
Torque Wrench Set, 2 N-m to 12 N-m, 0.1 N-m, Drive Size 1/4 in, 9 ft-lb, 2 ft-lb, 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Black Oxide Finish (3200B)
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 6"x2"x2 (CF462)
- WESTWARD D5 Taper, M6x1.0 (311-4201)
- BIG HORN Band Saw Replacement Tire for 14 Inch Wheel Replaces Jet/Powermatic 100025A / PWBS14-119 (14335)
- WERA Torque Wrench Set, CW and CCW, SAE (05075832001)
- URREA Preset Torque Wrench 10-50 Ft/Lb. (6002)
- BETA Click-Type Torque Bar (006690205)
- SATA Drive Micrometer 3/8in Torque Wrench 6-3 (ST96232)
- POWERBUILT 1/4" Drive Tpms T-Handle Torque Wrench (649971)
- STAHLWILLE TOOLS MANOSKOP torque wrench QuickRelease ratchet No.721QR/20 QUICK 40-200 N·m sq drive 1/2 (50204120)
- CENTRAL TOOLS $TORQ WR 1/2" DR /10-150FT/LB (CE3T415)
- Wera Dial Torque Wrenches