Shop All Torque Screwdrivers
Wera
Torque Screwdriver, T9, 1 ft.-lb.
Mfr # 05027933001
Zoro # G2133293
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size T9
- Drive Size T9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05027933001
- Zoro # G2133293
- UPC # 04013288093356
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | T9 |
Drive Size | T9 |
Shank Length | 65 mm |
Overall Length | 105 mm |
Handle Length | 105 mm |
Description
The Wera 05027933001 Torque Screwdriver is a pre-set torque screwdriver with an accuracy of +/-10.0%. It features a T9 torx bit and a 1 ft-lb preset torque setting. This precision tool has been designed to work on both metric and SAE fasteners. The torque measurement type is foot-pound, while the accuracy level is +/-10.0%. If you're looking for a reliable torque screwdriver that will help you get the job done right, then this Wera Tool Torque Screwdriver is definitely something you should consider buying.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- KNIPEX Precision Nippers, 5 In (78 81 125)
- VACULA Star Tip Blow Gun, 4" (VAC72-020-3150)
- STANLEY ENGINEERED FASTENING Pop Set Pro Hand Blnd Rivet Tool Capacity: Alum / StlBlnd Rivets (PS15-CS)
- WERA Torque Screwdriver, 4.0mm, 3.70 ft.-lb. (05027913001)
- WERA Torque Screwdriver, 1/4", 25 in.-lb. (05074721001)
- WERA Torque Screwdriver, 1/4", 1.20 Nm (05074716001)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Scale Range 11 to 29 in-lb, Specialty Tip (05074711001)
- WERA Torque Screwdriver, 3.0mm, 2.20 ft.-lb. (05027912001)
- WERA Torque Screwdriver, 4mm Drive Size (05074810001)
- WERA Torque Screwdriver, 1/4", 3 to 6 Nm (05074702001)
- Wera Screwdrivers and Nutdrivers