Shop All Torque Screwdrivers
Wera
Torque Screwdriver, T8, 0.90 ft.-lb.
Mfr # 05027932001
Zoro # G1149267
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size T8
- Drive Size T8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05027932001
- Zoro # G1149267
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | T8 |
Drive Size | T8 |
Shank Length | 65 mm |
Overall Length | 105 mm |
Handle Length | 105 mm |
Description
Pre-Set Torque Screwdriver, Tip Size T8, Torque, Preset, 0.9 ft-lb, Calibration Certificate Included No, Clockwise, Click-Type, Foot-Pound, Replaceable Bit No, Drive Size T8, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-829 Tamper, Urethane 11" X 11", Fiberglass Handle (22-829)
- KEO Countersink, 3 FL, 100 Deg, 1/2, HSS (50120)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-18)
- ESTWING Hammer Curved Claw Stl 12Oz (E3-12C)
- WERA Torque Screwdriver, 3.0mm, 2.20 ft.-lb. (05027912001)
- WERA Torque Screwdriver, T15, 2.20 ft.-lb. (05027935001)
- WERA Torque Screwdriver, 4mm Drive Size (05074826001)
- WERA Torque Screwdriver, 2.0mm, 1 ft.-lb. (05027910001)
- WERA ESD Torque Driver, 1/4", 11 to 29 in.-lb. (05074734001)
- WERA Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074701001)
- CAPRI TOOLS Digital Torque Screwdriver, Dual Direction, 0.44-4.42 in.-lb. (26000-50)
- Wera Screwdrivers and Nutdrivers