Shop All Torque Screwdrivers
Wera
Torque Screwdriver, T20, 3.70 ft.-lb.
Mfr # 05027936001
Zoro # G3298181
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size T20
- Drive Size T20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05027936001
- Zoro # G3298181
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | T20 |
Drive Size | T20 |
Overall Length | 105 mm |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
This Wera 05027936001 Torque Screwdriver is a pre-set torque screwdriver that gives you the perfect amount of torque every time. It features a T20 Torx tip and has a preset torque of 3.7 ft-lb. The accuracy of this tool is +/10%, with an overall length of 105 mm. Whether you are doing your own repairs or working on someone else's vehicle, this Wera 05027936001 Torque Screwdriver will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Solid Punch, 3/16 Tip x 7" L (566)
- CURRENT TOOLS Radius Cable Roller for 30"-36" Tray (9536RR)
- GREENLEE Swivel, 15,000 Lbs (39110)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 3/8 " Drive (MTSLAS38BK)
- WERA Torque Screwdriver, 1/4", 25 in.-lb. (05074721001)
- WERA ESD Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074731001)
- WERA Torque Screwdriver, T9, 1 ft.-lb. (05027933001)
- WERA Torque Screwdriver, 4mm Drive Size (05074810001)
- WERA Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074701001)
- WERA Torque Screwdriver, 1/4", 3 Nm (05074717001)
- WESTWARD Torque Driver, 1/4", 0.44 to 4.42 in.-lb. (6PAF3)
- Wera Screwdrivers and Nutdrivers