Shop All General Hand Tool Kits
This Product is Discontinued
Wera
Torque Screwdriver Set (Discontinued)
Mfr # 05074738001
Zoro # G0906650
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Drive Size 1/4"
- Includes Hex-Plus, Torx , Torx Plus Bits
- Features Adjustable Torque Screwdriver, Simple Setting, Easy To Read, Measurement Accuracy, Unlimited Torque, Versatile, Rapid In Self Lock, Rapid Out
- Tool Storage Type Included Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05074738001
- Zoro # G0906650
- UPC # 013288134585
- Country of Origin Czechia
- Category General Hand Tool Kits
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Includes | Hex-Plus, Torx , Torx Plus Bits |
Features | Adjustable Torque Screwdriver, Simple Setting, Easy To Read, Measurement Accuracy, Unlimited Torque, Versatile, Rapid In Self Lock, Rapid Out |
Tool Storage Type Included | Case |
Item | Torque Screwdriver Set |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Torque Screwdriver Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.