Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 9IP, 1 ft.-lb.
Mfr # 05028043001
Zoro # G2563391
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size T9
- Drive Size 9IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05028043001
- Zoro # G2563391
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | T9 |
Drive Size | 9IP |
Shank Length | 65 mm |
Overall Length | 105 mm |
Handle Length | 105 mm |
Description
Pre-Set Torque Screwdriver, Tip Size T9, Torque, Preset, 1 ft-lb, Calibration Certificate Included No, Clockwise, Click-Type, Foot-Pound, Replaceable Bit No, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1313XD)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0709)
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap (16001IND)
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- WERA Torque Screwdriver, 7IP, 0.70 ft.-lb. (05028041001)
- WERA Torque Screwdriver, T10, 1.50 ft.-lb. (05027934001)
- WERA ESD Torque Driver, 1/4", 2.5to11.5 in.-lb. (05074733001)
- WERA Torque Screwdriver, 1/4", 1.20 Nm (05074716001)
- WERA Torque Screwdriver, 15IP, 2.20 ft.-lb. (05028045001)
- WERA ESD Torque Driver, 1/4", 0.30 to 1.20 Nm (05074730001)
- WERA Torque Screwdriver, 1/4", 0.30 Nm (05074715001)
- Wera Screwdrivers and Nutdrivers