Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 6IP, 0.40 ft.-lb.
Mfr # 05028040001
Zoro # G2753161
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size T6
- Drive Size 6IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05028040001
- Zoro # G2753161
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | T6 |
Drive Size | 6IP |
Shank Length | 65 mm |
Overall Length | 105 mm |
Handle Length | 105 mm |
Description
Pre-Set Torque Screwdriver, Tip Size T6, Torque, Preset, 0.4 ft-lb, Calibration Certificate Included No, Clockwise, Click-Type, Foot-Pound, Replaceable Bit No, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- GREENLEE 50610953 Punch Assy, Dd Dia .913 X.795 (61095)
- WESTWARD 1/2" Drive Socket Set SAE 37 Pieces 3/8 in to 1 3/8 in , Chrome (53PN53)
- REPAR Safety Guard, 9-29/64 in. Hx7-7/8 in. W (TR-3B-200H240)
- WERA Torque Screwdriver, 1/4", 25 to 55 in.-lb. (05074712001)
- WERA Torque Screwdriver, 3.0mm, 2.20 ft.-lb. (05027912001)
- WERA Torque Screwdriver, 4.0mm, 3.70 ft.-lb. (05027913001)
- WERA Torque Screwdriver, 1/4", 0.30 Nm (05074715001)
- WERA Torque Screwdriver, 2.0mm, 1 ft.-lb. (05027910001)
- WERA Torx Key Set, 9 pcs., L Shape, Torx(R) (05024335001)
- WILLIAMS Micro Adj. Torque Scredriver, 6 1/4" L (151SMW)
- Wera Screwdrivers and Nutdrivers