Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 4mm Drive Size
Mfr # 05074828001
Zoro # G6559012
original price:
$86.99
16% off
new price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision, Security, Specialty, Standard
- Screwdriver Tip Style Hex/Phillips/Slotted/Square Recess/Tamper Resistant Torx(R)/Torx(R)
- Torque Setting Preset
- Drive Size 4 mm
- Calibration Certificate Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05074828001
- Zoro # G6559012
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Drive Size | 4 mm |
Overall Length | 138 mm |
Shank Length | 65 mm |
Handle Length | 3 1/2 in |
Description
This Wera 05074828001 Torque Screwdriver is the ideal choice for a wide range of applications. It has been designed to work with all kinds of fasteners, including bolts, screws and other types of fasteners. The screwdriver has 4 mm drive size. It comes with hex/Phillips/slotted/square recess/tamper resistant torx/torx tip style group precision, security, specialty and standard tip styles. Its primary scale range ranges from 0.03 to 1.00N-m while its torque setting is preset in the form of Newton-Meters. With this torque screwdriver, you can also get an accuracy reading within +/-10%. This Wera 05074828001 Torque Screwdriver offers professional quality at an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP STRAIGHT TIN SNIP 10"" (DR76575)
- IRWIN Snips Aviation Straight (2073113)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2052R)
- KLEIN TOOLS Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch (71980)
- WERA Torque Screwdriver, 1/4", 3 to 6 Nm (05074702001)
- WERA Torque Screwdriver, 1/4", 0.30 Nm (05074715001)
- WERA Torque Screwdriver, T10, 1.50 ft.-lb. (05027934001)
- WERA ESD Torque Driver, 1/4", 0.30 to 1.20 Nm (05074730001)
- WERA Torque Screwdriver, 1/4", 0.30 to 1.20 Nm (05074700001)
- WERA Torque Screwdriver, T7, 0.70 ft.-lb. (05027931001)
- STAR ASIA High Torque Ratcheting Screwdriver (11014)
- Wera Torque Screwdrivers