Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 4mm Drive Size
Mfr # 05074810001
Zoro # G6530111
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision, Security, Specialty, Standard
- Screwdriver Tip Style Hex/Phillips/Slotted/Square Recess/Tamper Resistant Torx(R)/Torx(R)
- Torque Setting Preset
- Drive Size 4 mm
- Calibration Certificate Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05074810001
- Zoro # G6530111
- UPC # 04013288179463
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Drive Size | 4 mm |
Overall Length | 138 mm |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
The Wera 05074810001 Torque Screwdriver is a popular, pre-set torque screwdriver that has a 4mm drive size. It comes with a hex/Phillips/Slotted/Square Recess/Tamper Resistant Torx/Torx tip style for easy handling and versatile usage. The primary scale range of this torque screwdriver goes from 0.05 to 0.11N-m, so you can measure your fastener precisely. This tool features a preset torque setting that ensures the right amount of tightness every time. The included calibration certificate allows you to easily recalibrate this torque screwdriver as needed. Wera's Torque Screwdriver is an ideal choice for professionals who want a reliable tool that will give them accurate results each time they use it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive SAE, 11 pcs (SHD92105)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-12' 6)
- MASON Machine Leveling Mount, 6000 Lb Max Cap (2LVN9)
- RIDGID Pkg Of 4 O-Rings, Pk4 (44470)
- WERA ESD Torque Driver, 1/4", 2.5to11.5 in.-lb. (05074733001)
- WERA Torque Screwdriver, T7, 0.70 ft.-lb. (05027931001)
- WERA Torque Screwdriver, T20, 3.70 ft.-lb. (05027936001)
- WERA Torque Screwdriver, 1/4", 25 to 55 in.-lb. (05074712001)
- WERA Torque Screwdriver, 1/4", 25 in.-lb. (05074721001)
- WERA ESD Torque Driver, 1/4", 0.30 to 1.20 Nm (05074730001)
- CDI CDI Torque Screwdriver, 1/4", 10 to 80 cNm (61NSM)
- Wera Screwdrivers and Nutdrivers