Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 4mm Drive Size
Mfr # 05074800001
Zoro # G6563903
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision, Security, Specialty, Standard
- Screwdriver Tip Style Hex/Phillips/Slotted/Square Recess/Tamper Resistant Torx(R)/Torx(R)
- Torque Setting Preset
- Drive Size 4 mm
- Calibration Certificate Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05074800001
- Zoro # G6563903
- UPC # 04013288168351
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Drive Size | 4 mm |
Overall Length | 138 mm |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
Pre-Set Torque Screwdriver, Handle Only, Preset, 0.02 to 0.06N-m, Calibration Certificate Included Yes, Clockwise, Click-Type, Newton-Meter, Replaceable Bit No, Drive Size 4 mm, No, ESD Safe Yes, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/2" C Collared Keyway Bushing (2006-1326)
- OSG Spiral Point Tap Plug, 3 Flutes (2813401)
- LFI Wedge Point Pry Bar, 60 in. L, HCS, Blue (LAF-18)
- IRWIN 6 L Nose Locking Plier (1402L3)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Torque Driver, Scale Range 2.5 to 11.50 in-lb (05074710001)
- WERA Torx Key Set, 9 pcs., L Shape, Torx(R) (05024335001)
- WERA Torque Screwdriver, 1/4", 1.20 Nm (05074716001)
- WERA Torque Screwdriver, 4mm Drive Size (05074828001)
- WERA Torque Screwdriver, 7IP, 0.70 ft.-lb. (05028041001)
- WERA Torque Screwdriver, T8, 0.90 ft.-lb. (05027932001)
- WERA Torque Screwdriver, T9, 1 ft.-lb. (05027933001)
- Wera Screwdrivers and Nutdrivers