Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 3.0mm, 2.20 ft.-lb.
Mfr # 05027912001
Zoro # G3060495
original price:
$61.71
36% off
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size 3 mm
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05027912001
- Zoro # G3060495
- UPC # 04013288131829
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | 3 mm |
Drive Size | 3 mm |
Shank Length | 65 mm |
Overall Length | 105 mm |
Handle Length | 105 mm |
Description
Pre-Set Torque Screwdriver, Tip Size 3 mm, Torque, Preset, 2.2 ft-lb, Calibration Certificate Included No, Clockwise, Click-Type, Foot-Pound, Replaceable Bit No, Drive Size 3 mm, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD23035)
- DE-STA-CO Manual Toggle Clamp, U-Bar, 200lb. (202-UL)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90107)
- DYNAMIC Tools 3-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025395)
- WERA Torque Screwdriver, 6IP, 0.40 ft.-lb. (05028040001)
- WERA Torque Screwdriver, T20, 3.70 ft.-lb. (05027936001)
- WERA Torque Screwdriver, 1/4", 2.50 in.-lb. (05074720001)
- WERA Torque Screwdriver, 7IP, 0.70 ft.-lb. (05028041001)
- WERA Torque Screwdriver, 1/4", 11 in.-lb. (05074722001)
- WERA Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074701001)
- FELO Torque Drivers, 12 pcs (10099216)
- Wera Torque Screwdrivers