Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 2.5mm, 1.50 ft.-lb.
Mfr # 05027911001
Zoro # G2019297
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size 2.5 mm
- Drive Size 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05027911001
- Zoro # G2019297
- UPC # 04013288096432
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | 2.5 mm |
Drive Size | 2.5 mm |
Overall Length | 4 in |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
The Wera 05027911001 Torque Screwdriver, 2.5mm, 1.50 ft.-lb., is a reliable tool that you can count on to help you complete your project quickly and efficiently. It has a preset torque of 1.5 ft-lb., which makes it perfect for many applications in the automotive industry, as well as other areas such as household appliances and power tools. The hex key also features a special tip style group that makes it useful for various projects where specialty screws are needed. The compact design provides increased torque transmission and control while maintaining an ergonomic grip even when working in tight spaces or awkward angles. Whether you are a professional or hobbyist, this Wera 05027911001 Torque Screwdriver is the ideal choice for all your screwdriving needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bench Chain Vise, 1/8 to 4 In. (BC410)
- PERFORMANCE TOOL 1/2 Dr. Lock Nut Socket 2-9/16 In Lock Nut Skt 2-, W83245 (W83245)
- PROTO Metric Plain Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short (J46518)
- PROTO 1/2 in Drive, 7/16" 8 pt SAE Socket, 8 Points (J5414S)
- WERA Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074701001)
- WERA Torque Screwdriver, T15, 2.20 ft.-lb. (05027935001)
- WERA ESD Torque Driver, 1/4", 11 to 29 in.-lb. (05074734001)
- WERA Torque Screwdriver, 2.0mm, 1 ft.-lb. (05027910001)
- WERA Torque Screwdriver, 1/4", 2.50 in.-lb. (05074720001)
- WERA Torque Screwdriver, T20, 3.70 ft.-lb. (05027936001)
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. (KT-100)
- Wera Screwdrivers and Nutdrivers