Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 2.0mm, 1 ft.-lb.
Mfr # 05027910001
Zoro # G2848291
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size 2 mm
- Drive Size 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05027910001
- Zoro # G2848291
- UPC # 04013288131805
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | 2 mm |
Drive Size | 2 mm |
Overall Length | 105 mm |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
Pre-Set Torque Screwdriver, Tip Size 2 mm, Torque, Preset, 1 ft-lb, Calibration Certificate Included No, Clockwise, Click-Type, Foot-Pound, Replaceable Bit No, Drive Size 2 mm, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 14mm Universal Joint Socket, Chrome (D008714)
- DRILL AMERICA #11 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y535)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680D Ballistic Nylon, 42 Pockets (55469)
- WERA Torque Screwdriver, T9, 1 ft.-lb. (05027933001)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Scale Range 11 to 29 in-lb, Specialty Tip (05074711001)
- WERA ESD Torque Driver, 1/4", 2.5to11.5 in.-lb. (05074733001)
- WERA Torque Screwdriver, 1/4", 2.50 in.-lb. (05074720001)
- WERA Torque Screwdriver, 6IP, 0.40 ft.-lb. (05028040001)
- WERA Torque Screwdriver, T8, 0.90 ft.-lb. (05027932001)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28736)
- Wera Screwdrivers and Nutdrivers