Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 20IP, 3.70 ft.-lb.
Mfr # 05028046001
Zoro # G0462497
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size T20
- Drive Size 20IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05028046001
- Zoro # G0462497
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | T20 |
Drive Size | 20IP |
Shank Length | 65 mm |
Overall Length | 105 mm |
Handle Length | 105 mm |
Description
This Wera 05028046001 Torque Screwdriver features a special torque preset screwdriver tip for working with screws that require exact tightening. This torque screwdriver has a 20IP drive size and 3.7 ft-lb primary scale range. It is designed for use with screws that require an exact tightening of +/-10%. The special torque preset screwdriver tip provides accurate results each time you use it, so you can work with confidence. If you are looking for a professional tool to help tighten your screws, then the Wera 05028046001 Torque Screwdriver is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezers Antimagnetic Ultrafine (3SA)
- STARRETT Feeler Gauge, Metric, Steel, 20 ft. Coil (666-20)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84930N)
- WERA Torque Screwdriver, 3.0mm, 2.20 ft.-lb. (05027912001)
- WERA Torque Screwdriver, 1/4", 25 to 55 in.-lb. (05074712001)
- WERA Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074701001)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Scale Range 11 to 29 in-lb, Specialty Tip (05074711001)
- WERA Torque Screwdriver, 1/4", 3 to 6 Nm (05074702001)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Torque Driver, Scale Range 2.5 to 11.50 in-lb (05074710001)
- WILLIAMS Single Set Torque Screwdriver, 6 1/4" L (401SPW)
- Wera Torque Screwdrivers