Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 15IP, 2.20 ft.-lb.
Mfr # 05028045001
Zoro # G3322216
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size T15
- Drive Size 15IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05028045001
- Zoro # G3322216
- UPC # 04013288093424
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | T15 |
Drive Size | 15IP |
Overall Length | 105 mm |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
Pre-Set Torque Screwdriver, Tip Size T15, Torque, Preset, 2.2 ft-lb, Calibration Certificate Included No, Clockwise, Click-Type, Foot-Pound, Replaceable Bit No, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Scaling Chisel, 3/4 Hex, L 12 In., W 3 In. (22UU94)
- IRWIN 8 in L x 18 TPI Bi-Metal (22754OSB818R)
- DEWALT Titanium Oscillating Wood With Nails Blade (DWA4204)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.50mm (46462)
- WERA Torque Screwdriver, 4mm Drive Size (05074828001)
- WERA Torque Screwdriver, T9, 1 ft.-lb. (05027933001)
- WERA Torque Screwdriver, 1/4", 25 to 55 in.-lb. (05074712001)
- WERA Torque Screwdriver, 1/4", 0.30 Nm (05074715001)
- WERA Torque Screwdriver, T7, 0.70 ft.-lb. (05027931001)
- WERA Torque Screwdriver, 1/4", 25 in.-lb. (05074721001)
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. (KT-100)
- Wera Torque Screwdrivers