Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 1/4", 3 to 6 Nm
Mfr # 05074702001
Zoro # G2989515
original price:
$123.99
6% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05074702001
- Zoro # G2989515
- UPC # 04013288101730
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Shank Length | 65 mm |
Overall Length | 105 mm |
Handle Length | 105 mm |
Description
Torque Screwdriver, Tip Size 1/4 in, Torque, 0.25 N-m, 3.0 to 6.0 Nm, Calibration Certificate Included Yes, Clockwise, Click-Type, Newton-Meter, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 5PK SM Clip Organizer (13200)
- PROSKIT Helping Hands, Large Magnifier, 3.5 (902-094)
- HHIP 0-1" Dial Indicator With Flat Back .001" (4400-0012)
- DRILL AMERICA 3/4"x 18" Nail Buster Auger Bit (DMS73-2090)
- WERA ESD Torque Driver, 1/4", 0.30 to 1.20 Nm (05074730001)
- WERA Torque Screwdriver, 3.0mm, 2.20 ft.-lb. (05027912001)
- WERA Torque Screwdriver, T7, 0.70 ft.-lb. (05027931001)
- WERA Torque Screwdriver, 6IP, 0.40 ft.-lb. (05028040001)
- WERA Torque Screwdriver, 15IP, 2.20 ft.-lb. (05028045001)
- WERA Torque Screwdriver, 1/4", 0.30 Nm (05074715001)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 4 Nm (TLPT4NM)
- Wera Torque Screwdrivers