Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 1/4", 2.50 in.-lb.
Mfr # 05074720001
Zoro # G0464021
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05074720001
- Zoro # G0464021
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 6 in |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
Wera's Torque Screwdriver is a torque screwdriver that provides accurate and consistent settings. It features a preset torque setting of 2.5 in-lb with an accuracy of +/-6.0%. The torque measurement type is SAE, while the calibration certificate ensures maximum accuracy of +/ - 6.0%. This pre-set 1/4" torque screwdriver has a tip size of 1/4". It comes with a primary scale range of 2.5 in-lb and a preset torque setting of 2.5 in-lb. If you are looking for an accurate and easy to use torque screwdriver, then this Wera product will be perfect for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 12 in L 2 5/8 in Cap. Cast Iron Monkey Wrench (31400)
- MAYHEW Catspaw Flexible Lighted Pick-Up Tool (45048)
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 15mm Open End (10-15MM)
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Blind Tap, Steel (GN04----T1AB-90)
- WERA Torque Screwdriver, 1/4", 11 in.-lb. (05074722001)
- WERA Torque Screwdriver, 4.0mm, 3.70 ft.-lb. (05027913001)
- WERA Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074701001)
- WERA Torque Screwdriver, 1/4", 3 Nm (05074717001)
- WERA Torx Key Set, 9 pcs., L Shape, Torx(R) (05024335001)
- WERA Torque Screwdriver, T15, 2.20 ft.-lb. (05027935001)
- WIHA Torquefix Softfinish Handle, Pre-Sets 32 (28513)
- Wera Screwdrivers and Nutdrivers