Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 1/4", 25 in.-lb.
Mfr # 05074721001
Zoro # G2980205
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05074721001
- Zoro # G2980205
- UPC # 04013288102959
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Shank Length | 65 mm |
Overall Length | 105 mm |
Handle Length | 105 mm |
Description
The Wera 05074721001 Torque Screwdriver, 1/4", 25 in.-lb. is a pre-set torque screwdriver that provides you with the most accurate results possible. This torque screwdriver comes with an SAE calibration certificate to ensure the accuracy of its measurements. It has a preset torque setting for added convenience and ease of use. The tool tip style group is specialty, while the tip style is torque. Its drive size is 1/4" and it features a torquing range of 25 in.-lb.. This Wera 05074721001 Torque Screwdriver will help you tighten fasteners to their correct specifications so that they do not come loose over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #8 1/8 - 1" (48-89-9248)
- AJAX TOOL WORKS RIVET 3/16" UNIVERSAL SET (AJA1636)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (10D709)
- PROTO 3/8 in Drive Impact Socket 13 mm Size, Standard Socket, black oxide (J7213MHF)
- WERA Torque Screwdriver, 1/4", 2.50 in.-lb. (05074720001)
- WERA Torque Screwdriver, T9, 1 ft.-lb. (05027933001)
- WERA Torque Screwdriver, 4mm Drive Size (05074810001)
- WERA Torx Key Set, 9 pcs., L Shape, Torx(R) (05024335001)
- WERA Torque Screwdriver, 7IP, 0.70 ft.-lb. (05028041001)
- WERA ESD Torque Driver, 1/4", 2.5to11.5 in.-lb. (05074733001)
- WIHA Ip10 Torxplus Interchangeable Blade For (28576)
- Wera Screwdrivers and Nutdrivers