Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 1/4", 1.20 Nm
Mfr # 05074716001
Zoro # G1024204
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05074716001
- Zoro # G1024204
- UPC # 04013288134516
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 6 in |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
Pre-Set Torque Screwdriver, Tip Size 1/4 in, Torque, Preset, 1.2 N-m, Calibration Certificate Included Yes, Clockwise, Click-Type, Newton-Meter, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3 1/4X1/4 Hex Dr Nut Setter 6Pt (M6N-0808-3)
- SUNEX S-Style Wrench Set, SAE, 5 pcs. (9940)
- S.E.T. TOOLS Halligan w/30" Handle, Sledge, 8, w/Black (K-BB30-8)
- KNIPEX Misc Spare Parts, Spare Clamping Jaw for (12 49 02)
- WERA Torque Screwdriver, 1/4", 0.30 Nm (05074715001)
- WERA Torque Screwdriver, 1/4", 25 to 55 in.-lb. (05074712001)
- WERA Torque Screwdriver, T8, 0.90 ft.-lb. (05027932001)
- WERA Torque Screwdriver, 3.0mm, 2.20 ft.-lb. (05027912001)
- WERA Torque Screwdriver, 4mm Drive Size (05074828001)
- WERA Torque Screwdriver, 4.0mm, 3.70 ft.-lb. (05027913001)
- CDI CDI Torque Screwdriver, 1/4", 10 to 80 cNm (61NSM)
- Wera Torque Screwdrivers