Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 1/4", 0.30 Nm
Mfr # 05074715001
Zoro # G3025897
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05074715001
- Zoro # G3025897
- UPC # 00692623178800
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 105 mm |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
Pre-Set Torque Screwdriver, Tip Size 1/4 in, Torque, Preset, 0.3 N-m, Calibration Certificate Included Yes, Clockwise, Click-Type, Newton-Meter, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, C11 3 Carrier Cable Comb (48467)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431EGU-AC6040M)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Blind Tap, Steel (GN4C----F2-B-21)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- WERA Torque Screwdriver, 1/4", 1.20 Nm (05074716001)
- WERA ESD Torque Driver, 1/4", 11 to 29 in.-lb. (05074734001)
- WERA Torque Screwdriver, T15, 2.20 ft.-lb. (05027935001)
- WERA Torque Screwdriver, T20, 3.70 ft.-lb. (05027936001)
- WERA ESD Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074731001)
- WERA Torque Screwdriver, 8IP, 0.90 ft.-lb. (05028042001)
- UTICA Torque Handle (CH-150)
- Wera Screwdrivers and Nutdrivers