Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 10IP, 1.50 ft.-lb.
Mfr # 05028044001
Zoro # G3166694
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size T10
- Drive Size 10IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05028044001
- Zoro # G3166694
- UPC # 04013288093417
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | T10 |
Drive Size | 10IP |
Overall Length | 105 mm |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
If you need a torque screwdriver that can deliver the right amount of torque, then this Wera 05028044001 Torque Screwdriver is the perfect choice. It has a tip style group of specialty and a preset torque setting for added convenience. The primary scale range is 1.5 ft-lb, while the tool's tip size is T10. This type of torque screwdriver also comes with an accuracy level of +/-10.0%. Its drive size is 10IP and its measurement type is SAE. Whether you are an automotive mechanic or someone who just likes to tinker around in your garage, this Wera 05028044001 Torque Screwdriver will definitely come in handy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-15/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-15/16)
- BOSCH Corded, Miter Saw Max Blade Speed: 5,600 RPM 5/8 in Arbor Size (CM8S)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1-1/8" (BH 1 1/8)
- WIDIA Thread Forming Tap, #4-40, Plug, Uncoated, 4 Flutes (17000)
- WERA Torque Screwdriver, 1/4", 0.30 to 1.20 Nm (05074700001)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Scale Range 11 to 29 in-lb, Specialty Tip (05074711001)
- WERA ESD Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074731001)
- WERA Torque Screwdriver, 7IP, 0.70 ft.-lb. (05028041001)
- WERA Torque Screwdriver, 1/4", 3 to 6 Nm (05074702001)
- WERA ESD Torque Driver, 1/4", 0.30 to 1.20 Nm (05074730001)
- CDI CDI Torque Screwdriver, 1/4", 5 to 40 in.-lb. (401SM)
- Wera Screwdrivers and Nutdrivers