Shop All Screwdrivers
Wera
Stubby/Carburetor Screwdriver #3 Round
Mfr # 05008782001
Zoro # G3315186
product price: $5.15
/ea
Sold in multiples of 5 for $25.75
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #3
- Handle Material Multicomponent
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05008782001
- Zoro # G3315186
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 1 in |
Overall Length | 4 in |
Details
Item | Stubby/Carburetor Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Nonsparking | No |
Tether Capable | Tether Capable |
Insulated | No |
Shank Material | Steel |
Tip Style | Phillips |
ESD Safe | No |
Finish | Polished |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Tether Style | Tether Capable |
Description
Stubby/Carburetor Screwdriver, Tip Size #3, Phillips, Overall Length 4 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Metric So (25-04MM)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose Kit, 1.5"x 25 Ft. (H0946)
- MAKITA Portable Rise Miter Saw Stand (MAKWST05)
- BLAIR EQUIPMENT CO ROTABROACH 1/4" CUTTER (3pk) (BL11100-3)
- WERA Screwdriver T8 Round (05028003001)
- WERA Insulated Slotted Screwdriver 3/8 in Round (05006140001)
- WERA Insulated Phillips Screwdriver #1 Round (05006152001)
- WERA Screwdriver 5/32 in Round (5110004001)
- WERA Insulated Slotted Screwdriver 5/32 in Round (05022731001)
- WERA 2 X 200 Insulated Phillips Screwdriver Phillips #2 (05006159001)
- EKLIND Screwdriver (91610)
- Wera Screwdrivers