Shop All Multi-Bit Screwdrivers
Wera
Slotted Bit 8 in, Drive Size: 5/32" , Num. of pieces:1
Mfr # 05032003001
Zoro # G2953797
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/32"
- Overall Length 8 in
- Bit Style Slotted
- Finish Chrome
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05032003001
- Zoro # G2953797
- UPC # 4013288113962
- Country of Origin Czechia
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 5/32" |
Overall Length | 8 in |
Shank Length | 4 in |
Tip Size | 5/32 in |
Details
Bit Style | Slotted |
Finish | Chrome |
Number of Pieces | 1 |
Handle Material | Multicomponent |
Shank Shape | Round |
Features | Vacuum Ice-hardened, Multi-component Kraftform Handle For Fast and Ergonomic Screwdriving, Hexagonal and Anti-roll |
Item | Screwdriver |
Tip Style | Keystone Slotted |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style Group | Slotted |
ESD Safe | No |
Insulated | No |
Standards | DIN5264-A, ISO 2380 |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | Steel |
Screwdriver Tip Style | Keystone Slotted |
Handle Design | Ergonomic with Antiroll |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The WERA 05032003001 Slotted Bit 8 in is a high-quality screwdriver with multiple bits. The handle has an ergonomic design and antiroll feature, which gives you better control of the tool. Made of stainless steel, this screwdriver has a 5/32" tip size and 5/32" drive size. It also features a slotted bit style and keystone slotted tip style group. The overall length of the screwdriver is 8 in., while its finish is stainless steel. This WERA Screwdriver is the ideal tool for those who work on cars or motorcycles regularly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 24 Magnet ALU Level (3824)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L (54TM48)
- GEARWRENCH 11 Piece 1/2" Drive 6 Point Standard SAE Socket Set (80703)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5120)
- WERA TORX BO Bit 6-1/5", Drive Size: 3mm, 4mm , Num. of pieces:6 (05118154001)
- WERA External Hexagon Bit 150 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051461001)
- WERA Precision Screwdriver Set, Sl/Ph, 6 pcs. (05118152001)
- WERA Bitholding screwdriver set (05057114001)
- WERA Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit 5 in (05059297001)
- WERA Precision Nut Driver Set, 6 Pieces, Metric (05118156001)
- HOME PLUS Double-Ended Screwdriver 1 pc (AC2014205)
- Wera Multi-Bit Screwdrivers