Shop All Screwdriver Sets
Wera
Security Screwdriver Set, Torx(R), 6 Pc
Mfr # 05138250001
Zoro # G1925156
original price:
$60.28
27% off
new price: $43.99
/ea
Sold in multiples of 4 for $175.96
$175.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Star, Torx(R)
- Tip Size T10, T15, T20, T25, T30, T40
- Handle Material Multi Component
- Handle Design Ergonomic with Antiroll and Rotating Cap
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05138250001
- Zoro # G1925156
- Country of Origin Czechia
- Category Screwdriver Sets
Dimensions
Tip Size | T10, T15, T20, T25, T30, T40 |
Details
Item | Screwdriver Set and Rack |
Tip Style Group | Star, Torx(R) |
Handle Material | Multi Component |
Handle Design | Ergonomic with Antiroll and Rotating Cap |
Number of Pieces | 6 |
Shank Shape | Round |
Finish | Chrome |
Includes | (6) Torx: T10 x 80mm, T15 x 80mm, T20 x 100mm, T25 x 100mm, T30 x 115mm, T40 x 130mm |
Shank Material | Steel |
Tether Capable | Tether Capable |
SAE or Metric | SAE |
Tip Style | Tamper Resistant Torx(R) |
Tether Style | Tether Capable |
Bit Style | Torx |
Material | Plastic/Elastomer |
Description
Security Screwdriver Set, T10, T15, T20, T25, T30, T40, Tamper Resistant Torx(R), Number of Pieces 6, Includes Tamper Resistant Torx(R) TR10 x 3 in, TR15 x 3 in, TR20 x 4 in, TR25 x 4 in, TR30 x 4-1/2 in, TR40 x 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Offset Rotary Buffer 3In Dia. 7 Degree (51402)
- LINK HANDLES Axe Handle, 28", Wax, Home (64945)
- IRWIN D.1Hxcd12Mm-1.5 (9743)
- JONARD TOOLS Extraction Tool, Size 12, 6 In L, Yellow (R-9461)
- WERA Screwdriver Set, Slotted/Phillips, 5 Pc (05345248001)
- WERA Precision Screwdriver Set, Slotted, 6 pcs (05345270001)
- WERA Precision Screwdriver Set, Torx(R), 7 pcs (05345276001)
- WERA Precision Screwdriver Set, Sl/Ph, 7 pcs (05345271001)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs, Square (05347778001)
- WERA Precision Screwdriver Set, Hex, SAE, 8 pcs (05345274001)
- PROTO Screwdriver Set, Cushion Grip, 19 Pieces (J1219RCF)
- Wera Screwdriver Sets