Shop All Screwdrivers
Wera
Screwdriver TR9 Round
Mfr # 05028033001
Zoro # G2109344
Sold in multiples of 5 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx Plus(R)
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05028033001
- Zoro # G2109344
- UPC # 4013288129383
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | TR9 |
Shank Length | 2 1/4 in |
Overall Length | 5 3/8 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx Plus(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Tip Style | Torx Plus(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrome with Black Oxide Tip |
Nonsparking | No |
Shank Material | Steel |
Shank Shape | Round |
ESD Safe | No |
Insulated | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
When you need to remove or tighten screws, the Wera 05028033001 Screwdriver Torx TR9 2-1/4" Round is the tool for the job. With a chrome finish and black oxide tip, this screwdriver is corrosion resistant. The ergonomic handle design allows you to work with ease. It has a Torx Plus tip which can be used on Torx head screws. This 5 3/8 in long screwdriver also has a 2 1/4 in round shank length and overall length of 5 3/8 in. The Wera 05028033001 Screwdriver Torx TR9 2-1/4" Round is the perfect tool for your next project that requires tightening or removing screws.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54584)
- ROTOZIP Sabercut Bit, 1/8 In. Dia., HSS, PK4 (SC4)
- HHIP 3/8 X 3" 8% Cobalt Square Tool Bit (2000-0045)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-14 (2TE141)
- WERA Screwdriver 3/32 in Round (5008007001)
- WERA Screwdriver Set, Metric, SAE, Torx (05057473001)
- WERA Screwdriver #2 Round (05008730001)
- WERA Insulated Slotted Screwdriver 7/32 in Round (05006120001)
- WERA General Purpose Torx Screwdriver T30 Round (05028073001)
- WERA ESD-Safe Precision Phillips Screwdriver #0 Round (05030111001)
- URREA Screwdriver, Cab 3/16X6 Red (9634R)
- Wera Screwdrivers and Nutdrivers