Shop All Screwdrivers
This Product is Discontinued
Wera
Screwdriver T9 Round (Discontinued)
Mfr # 05031504001
Zoro # G2252537
This Product is Discontinued
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T9
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05031504001
- Zoro # G2252537
- UPC # 4013288114754
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T9 |
Shank Length | 3 1/4 in |
Overall Length | 5 1/4 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Finish | Chrome |
Shank Material | Steel |
Nonsparking | No |
Shank Shape | Round |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Torx |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Insulated | No |
Material | Plastic /Elastomer |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T9, Torx, Overall Length 5 1/4 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.