Shop All Screwdrivers
Wera
Screwdriver T9 Round
Mfr # 05028004001
Zoro # G0926721
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05028004001
- Zoro # G0926721
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T9 |
Shank Length | 2 3/8 in |
Overall Length | 5 5/8 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Shank Material | Steel |
Insulated | No |
Tip Style | Torx(R) |
Finish | Chrome with Black Oxide Tip |
ESD Safe | No |
Tether Capable | Tether Capable |
Nonsparking | No |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T9, Torx(R), Overall Length 5 5/8 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Deep Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52205)
- WRIGHT TOOL Renewal Kit 1/2" Drive Ratchet Renewal K (34491)
- ARTU SDS Plus Drill Bit 3/8" x 10"L (01243)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 41/64 (53441)
- WERA Screwdriver T6 Round (05028001001)
- WERA Precision Screwdriver #1 Round (05118024001)
- WERA General Purpose Torx Screwdriver T25 Round (05028071001)
- WERA Demolition Screwdriver 3/16 in Hex with Hex Bolster (05018262001)
- WERA Screwdriver #2 Round (5117684001)
- WERA Insulated Slotted Screwdriver 5/16 in Round (05006130001)
- GREENLEE Screw-Holding Phillips Screwdriver #1 Round (0453-17C)
- Wera Screwdrivers and Nutdrivers