Shop All Screwdrivers
Wera
Screwdriver T8 Round
Mfr # 05032050001
Zoro # G1062756
Sold in multiples of 20 for $151.80
$151.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T8
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05032050001
- Zoro # G1062756
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T8 |
Shank Length | 2 3/8 in |
Overall Length | 5 1/2 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Insulated | No |
Nonsparking | No |
Tether Capable | Tether Capable |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Finish | Chrome |
Shank Material | Steel |
Tip Style | Torx(R) |
Shank Shape | Round |
ESD Safe | No |
Material | Multi Component Plastic Handle/Stainless Steel Shank |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T8, Torx(R), Overall Length 5 1/2 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 02 180)
- INSIZE Electronic Depth Gage (1147-300)
- VELOX Machine Guard Panel, 5 ft. W x 6 ft. H (X05866)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 2 (668401 2)
- WERA General Purpose Torx Screwdriver T8 Round (05028048001)
- WERA Screwdriver 1/4 in Round (05110008001)
- WERA Insulated Phillips Screwdriver #1 Round (05006152001)
- WERA Demolition Screwdriver 9/16 in Hex with Hex Bolster (05018274001)
- WERA Insulated Phillips Screwdriver #4 Round (05006158001)
- WERA ESD-Safe Precision Torx Screwdriver T6 Round (05030122001)
- XCELITE 3/16" 6" Round (R3166N)
- Wera Screwdrivers