Shop All Screwdrivers
Wera
Screwdriver T8 Round
Mfr # 05031503001
Zoro # G0464931
Sold in multiples of 10 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05031503001
- Zoro # G0464931
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T8 |
Shank Length | 2 1/4 in |
Overall Length | 5 3/8 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Tip Style | Torx(R) |
ESD Safe | No |
Insulated | No |
Shank Material | Steel |
Tether Capable | Tether Capable |
Finish | Chrome |
Shank Shape | Round |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Style | Tether Capable |
Description
If you work with electronics, this Wera 05031503001 Screwdriver Torx T8 2 1/4 in Round is a must-have. The tip design allows for a firm grip on the screw head. The ergonomic handle provides superior comfort and ease of use. It has a round steel shank and chrome finish. This 5 3/8 in long screwdriver features a Torx T8 tip style, allowing it to be used on electronic devices such as laptops and smartphones. If you want a reliable tool that will provide optimal torque, the Wera Screwdriver is the one to have at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Blade Holder, 3 In L, 1 In W, 1.375 In H (73310162970)
- DYNAMIC Tools 1/2" Drive Universal Joint, Impact (D016660)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 5/8-11UNC (400526)
- MAKITA 6,000 RPM Drywall Screwdriver (FS6200)
- WERA Ball End Precision Hex Screwdriver 2 mm Round (05118092001)
- WERA General Purpose Torx Screwdriver T20 Round (5028052001)
- WERA Screwdriver 1/4 in Round (5340330001)
- WERA Screwdriver Set, Metric, SAE, Torx (05018111001)
- WERA Insulated Phillips Screwdriver #3 Round (05006156001)
- WERA Screwdriver T20 Round (05138262001)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #6 Round (79741)
- Wera Screwdrivers