Shop All Screwdrivers
This Product is Discontinued
Wera
Screwdriver T8 Round (Discontinued)
Mfr # 05031300001
Zoro # G2967282
This Product is Discontinued
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T8
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05031300001
- Zoro # G2967282
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T8 |
Shank Length | 2 1/4 in |
Overall Length | 5 3/4 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
ESD Safe | No |
Shank Shape | Round |
Tip Style | Torx(R) |
Tether Capable | Tether Capable |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Material | Steel |
Insulated | No |
Finish | Chrome |
Nonsparking | No |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T8, Torx(R), Overall Length 5 3/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.