Shop All Screwdrivers
Wera
Screwdriver T6 Round
Mfr # 05028001001
Zoro # G2132207
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05028001001
- Zoro # G2132207
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T6 |
Shank Length | 2 3/8 in |
Overall Length | 5 1/8 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Tip Style | Torx(R) |
Shank Shape | Round |
ESD Safe | No |
Shank Material | Steel |
Finish | Chrome with Black Oxide Tip |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Insulated | No |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T6, Torx(R), Overall Length 5 1/8 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3-Inch 90-Degree Elbow (11312)
- GREENLEE Insulated Slotted Screwdriver 1/4 in Round (0153-11-INS)
- KD Pullr Gear Revers2Jaw5T (3552)
- STAR ASIA Micro Bit Driver And Ratchet Combo (11202)
- WERA Screwdriver T9 Round (05028004001)
- WERA Screwdriver Set, Metric, SAE, Torx (05057473001)
- WERA Screwdriver 1/4 in Round (5008060001)
- WERA Insulated Phillips Screwdriver #2 Round (05022734001)
- WERA Ball End Precision Hex Screwdriver 2 mm Round (05118092001)
- WERA Screwdriver T10 Round (05028005001)
- WERA Screwdriver 9/64 in Round (5110002001)
- Wera Screwdrivers