Shop All Screwdrivers
Wera
Screwdriver T5 Round
Mfr # 05028000001
Zoro # G0907295
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05028000001
- Zoro # G0907295
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T5 |
Shank Length | 2 3/8 in |
Overall Length | 5 1/8 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Material | Steel |
Insulated | No |
Finish | Chrome with Black Oxide Tip |
Tether Capable | Tether Capable |
Shank Shape | Round |
ESD Safe | No |
Nonsparking | No |
Tip Style | Torx(R) |
Material | Multi-component |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T5, Torx(R), Overall Length 5 1/8 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Natural, No. 4 Canvas (5416TCP)
- MAKITA 12V max CXT® 3/8" Drill/Driver Kit (2.0Ah) (FD09R1)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-134)
- WERA Insulated Phillips Screwdriver #0 Round (05006150001)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- WERA General Purpose Torx Screwdriver T27 Round (05028072001)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05006105001)
- WERA Screwdriver T8 Round (05028003001)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05022729001)
- WERA Screwdriver T10 Round (05028005001)
- Wera Screwdrivers