Shop All Screwdrivers
Wera
Screwdriver T20 Round
Mfr # 05138262001
Zoro # G3315210
product price: $6.99
/ea
Sold in multiples of 5 for $34.95
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05138262001
- Zoro # G3315210
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Shank Length | 4 in |
Overall Length | 7 1/4 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
ESD Safe | No |
Shank Shape | Round |
Nonsparking | No |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Torx(R) |
Finish | Chrome |
Insulated | No |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T20, Torx(R), Overall Length 7 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 5/32" Bit Standard Length, Chrome Socket (D006053)
- BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (556)
- TOMAHAWK POWER Honda Concrete Power Screed with 12ft & 8ft Magnesium Aluminum Boards (TVSA-H + TSB8-P + TSB12-P)
- URREA I-Series Top Chest/Cabinet, 6 Drawer, Red, Steel, 27 in W x 15 in D x 12 in H (I27S6)
- WERA Insulated Square Screwdriver #1 Round (05004780001)
- WERA Demolition Screwdriver 9/64 in Hex with Hex Bolster (05018260001)
- WERA Screwdriver #2 Hex with Hex Bolster (05009342001)
- WERA Precision Screwdriver 2.5mm Round (05118008001)
- WERA Demolition Screwdriver 3/8 in Hex with Hex Bolster (05018270001)
- WERA Insulated Phillips Screwdriver #2 Round (05022734001)
- KLEIN TOOLS 3/32-In Slotted Screwdriver, 3-Inch Shank (6243)
- Wera Screwdrivers and Nutdrivers