Shop All Screwdrivers
Wera
Screwdriver T20 Round
Mfr # 05028010001
Zoro # G3355484
Sold in multiples of 10 for $64.90
$64.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05028010001
- Zoro # G3355484
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Shank Length | 4 in |
Overall Length | 8 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Tip Style | Torx(R) |
Tether Capable | Tether Capable |
Finish | Chrome with Black Oxide Tip |
Nonsparking | No |
Shank Material | Steel |
Insulated | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Shank Shape | Round |
Material | Plastic /Elastomer |
Tether Style | Tether Capable |
Description
This WERA 05028010001 Screwdriver Torx T20 4 in Round is a versatile tool that you will want to have on hand. The screwdriver has an ergonomic handle design with antiroll protection, making it comfortable to use. It also features a chrome finish and black oxide tip for rust resistance. With its 8 in. length, this screwdriver can reach into tight spaces and corners easily. Its T20 tip size makes it suitable for many applications, from computer cases to home appliances. If you work with small screws often, the WERA 05028010001 Screwdriver Torx T20 4 in Round is the ideal tool for your job.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Glass and Tile Bit, 1/2 In, 3 3/4 In L (GT600)
- CMT Flush Trim bit, 1/4-Inch Shank, 1-Inch Cutting Length, Carbide-Tipped (806.095.11)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- WERA Screwdriver T15 Round (05028008001)
- WERA Screwdriver T10 Round (05028005001)
- WERA Precision Screwdriver #0 Round (05118022001)
- WERA Ball End Precision Hex Screwdriver 1.5 mm Round (05118090001)
- WERA ESD-Safe Precision Slotted Screwdriver 9/64 in Round (05030106001)
- WERA General Purpose Ball End Hex Screwdriver 3 mm Round (05118096001)
- CRESCENT SCREWDRIVER TORX T25X4"" (CT254)
- Wera Screwdrivers