Shop All Screwdrivers
Wera
Screwdriver T15 Round
Mfr # 05028035001
Zoro # G3055927
Sold in multiples of 5 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx Plus(R)
- Tip Size T15
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05028035001
- Zoro # G3055927
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T15 |
Shank Length | 3 1/4 in |
Overall Length | 7 3/8 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx Plus(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Insulated | No |
Shank Material | Steel |
Tip Style | Torx Plus(R) |
Finish | Chrome with Black Oxide Tip |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Shank Shape | Round |
Tether Capable | Tether Capable |
Nonsparking | No |
Material | Plastic /Elastomer |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T15, Torx Plus(R), Overall Length 7 3/8 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Regular-Point Drill-Bit Set, 13-Piece (53002)
- KYOCERA External Grooving Toolholder, KKCR 82DF (KKCR82DF)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-3/8" L (ZM80)
- KO-KEN Socket Whitworth 3/4 12 Point 47mm 1/2 Sq. Drive (4405W-3/4)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030103001)
- WERA ESD-Safe Precision Phillips Screwdriver #0 Round (05030111001)
- WERA Insulated Slotted Screwdriver 3/8 in Round (05006140001)
- WERA ESD-Safe Precision Slotted Screwdriver 3/64 in Round (05030100001)
- WERA Screwdriver Set, Metric, SAE, Torx (05057473001)
- WERA ESD-Safe Precision Slotted Screwdriver 9/64 in Round (05030106001)
- WESTWARD Precision Hex Screwdriver 3/32 in Round (401L64)
- Wera Screwdrivers