Shop All Screwdrivers
Wera
Screwdriver T10 Round
Mfr # 05138260001
Zoro # G3315238
product price: $8.75
/ea
Sold in multiples of 5 for $43.75
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05138260001
- Zoro # G3315238
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T10 |
Shank Length | 3 1/8 in |
Overall Length | 6 1/2 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
ESD Safe | No |
Shank Shape | Round |
Insulated | No |
Shank Material | Steel |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Capable | Tether Capable |
Tip Style | Torx(R) |
Finish | Chrome |
Tether Style | Tether Capable |
Description
When you need to tighten or loosen a screw, the Wera 05138260001 Screwdriver Torx T10 3 1/8 in Round is an essential tool. It is a durable, high-quality screwdriver that has been made with German engineering. The screwdriver tip has been designed for both slotted and Phillips screws. The ergonomic handle offers extra comfort and control during use. This round steel shank comes with a steel shank material. You can choose between multi component or conventional handles when you purchase this screwdriver. When it comes to tightening or loosening screws, this round shaped screwdriver will do the job well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Inspection Mirror, Standard, Square Shape (SUC-PLX1212F)
- PROTO Combination Wrench, 12mm Sz, 4-1/8" Length (J1212MES)
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- WILTON Sbv-100, Super Junior 4"Vise W/ Swivel Base (WIL63248)
- WERA ESD-Safe Precision Phillips Screwdriver #00 Round (05030110001)
- WERA Screwdriver 1/4 in Round (5008055001)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030103001)
- WERA Insulated Pozidriv Screwdriver PZ2 Round (05006164001)
- WERA Screwdriver 5/32 in Round (5110004001)
- WERA General Purpose Torx Screwdriver T30 Round (05028073001)
- VESSEL BALL GRIP Ratchet Screwdriver No.2200 +2 (2200P2100)
- Wera Screwdrivers and Nutdrivers